Skip to content Skip to navigation menu
Aurora Bearing Co.KW-5F

KW-5F

KW Series General Purpose Female Rod End
Item #103297219
  • Female Rod End
  • 0.3125 in Bore
  • Right Hand
  • 5/16-24 UNF-2B
  • 1.8125 in Long
Aurora Bearing Co.KW-5F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Female Rod End
  • 0.3125 in Bore
  • Right Hand
  • 5/16-24 UNF-2B
  • 1.8125 in Long
Lubrication Flush Fitting
Thread Type UNF-2B
Thread Hand Right Hand
Total Height 1.8125 in
Static Load Rating [Max] 2506 lbf
Thread Size 5/16-24
External Thread Length 0.75 in
Head Diameter 7/8 in
Misalignment 14 degrees
Bore Size 0.3125 in
Ball Material Alloy Steel
Type Rod End
Inch/Metric Inch
Housing Material Low Carbon Steel
Ball Dia. 5/8 in
Weight 0.092 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison