Skip to content Skip to navigation menu
Aurora Bearing Co.KW-4F

KW-4F

KW Series General Purpose Female Rod End
Item #103302199
  • Female Rod End
  • 0.25 in Bore
  • Right Hand
  • 1/4-28 UNF-2B
  • 1.687 in Long
Aurora Bearing Co.KW-4F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Female Rod End
  • 0.25 in Bore
  • Right Hand
  • 1/4-28 UNF-2B
  • 1.687 in Long
Static Load Rating [Max] 2031 lbf
Lubrication Flush Fitting
Type Rod End
Thread Type UNF-2B
Ball Material Alloy Steel
External Thread Length 0.75 in
Head Diameter 3/4 in
Thread Hand Right Hand
Housing Material Low Carbon Steel
Misalignment 16 degrees
Total Height 1.687 in
Inch/Metric Inch
Thread Size 1/4-28
Bore Size 0.25 in
Ball Dia. 1/2 in
Weight 0.059 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison