- Female Rod End
- 1.25 in Bore
- Right Hand
- 1 1/4-12 UNF-2B
- 5.5 in Long
| Lubrication | Flush Fitting |
| Static Load Rating [Max] | 44500 lbf |
| Ball Material | 52100 Steel |
| Body Material | Alloy steel, protective coated for corrosion resistance. |
| Bore Size | 1.25 in |
| Thread Hand | Right Hand |
| Thread Size | 1 1/4-12 |
| Total Height | 5.5 in |
| Ball Dia. | 1.795 in |
| Misalignment | 7 degrees |
| External Thread Length | 2.125 in |
| Head Diameter | 2 3/4 in |
| Housing Material | Alloy Steel |
| Thread Type | UNF-2B |
| Type | Rod End |
| Inch/Metric | Inch |
| Weight | 2.125 LB |

