- High Strength Precision Male Rod End
- 12 mm Bore
- Right Hand
- M12 x 1.25 -6g Thread
- None
| Type | Rod End |
| Inch/Metric | Metric |
| Misalignment | 17 degrees |
| Ball Material | Alloy Steel |
| Thread Hand | Right Hand |
| Housing Material | Carbon Steel |
| Thread Type | -6g |
| Radial Static Capacity | 18215 N |
| Ball Dia. | 22.23 mm |
| Center Line to Base Dimension [Min] | 54.000 mm |
| Thread Size | M12 x 1.25 |
| Bore Size | 12 mm |
| Total Height | 69 mm |
| Head Diameter | 30 mm |
| Lubrication | None |
| Weight | 0.0 LB |
| EAN or UPC | 190029031533 |

