- High Strength Precision Male Rod End
- 5 mm Bore
- Right Hand
- M5 x 0.8 -6g Thread
- None
| Radial Static Capacity | 5168 N |
| Misalignment | 14 degrees |
| Bore Size | 5 mm |
| Thread Type | -6g |
| Housing Material | Carbon Steel |
| Ball Material | Alloy Steel |
| Type | Rod End |
| Inch/Metric | Metric |
| Lubrication | None |
| Thread Size | M5 x 0.8 |
| Total Height | 41 mm |
| Lube Fitting | w/o Lube Fitting |
| Head Diameter | 16 mm |
| Thread Hand | Right Hand |
| Ball Dia. | 11.1 mm |
| Center Line to Base Dimension [Min] | 33.000 mm |
| Weight | 0.0 LB |
| EAN or UPC | 190029031960 |

