- General Purpose Precision Male Rod End
- 7/16" Bore Size
- 7/16 - 20 UNF Right Hand Thread
- Non-Relubricatable
- w/o Lube Fitting
| Duty | General Purpose |
| Static Load Rating [Max] | 4218 lbf |
| Grade | Precision |
| Bore Size | 0.4375 in |
| Thread Size | 7/16 |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Head Diameter | 1 1/8 in |
| Length Through Bore | 0.5625 in |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Misalignment Range | 14° |
| Housing Width | 7/16 in |
| Thread Pitch | N/A |
| Thread Designation | 7/16 - 20 UNF |
| Thread Type | UNF |
| Lube Fitting | w/o Lube Fitting |
| Threads per Inch | 20 |
| Bearing Type | Plain Bearing |
| Right / Left Hand | Right Hand |
| Outer Race Material | Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance |
| Lubrication | Non-Relubricatable |
| Ball Dia. | 13/16 in |
| Weight | 0.16 LB |
| EAN or UPC | 190029031441 |

