- General Purpose Precision Male Rod End
- 1/4" Bore Size
- 1/4 - 28 UNF Right Hand Thread
- Non-Relubricatable
- w/o Lube Fitting
| Length Through Bore | 0.375 in |
| Thread Pitch | N/A |
| Misalignment Range | 16° |
| Static Load Rating [Max] | 2158 lbf |
| Thread Designation | 1/4 - 28 UNF |
| Grade | Precision |
| Ball Dia. | 1/2 in |
| Duty | General Purpose |
| Thread Size | 1/4 |
| Bearing Type | Plain Bearing |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Lubrication | Non-Relubricatable |
| Right / Left Hand | Right Hand |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Head Diameter | 3/4 in |
| Lube Fitting | w/o Lube Fitting |
| Threads per Inch | 28 |
| Housing Width | 0.281 in |
| Thread Type | UNF |
| Outer Race Material | Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance |
| Bore Size | 0.25 in |
| Weight | 0.043 LB |
| EAN or UPC | 190029031359 |

