- General Purpose Precision Male Rod End
- 0.1900" Bore Size
- #10 - 32 UNF Right Hand Thread
- Regreasable
- w/Lube Fitting
| Thread Designation | #10 - 32 UNF |
| Thread Pitch | N/A |
| Lube Fitting | w/ Lube Fitting |
| Misalignment Range | 13° |
| Ball Dia. | 7/16 in |
| Head Diameter | 5/8 in |
| Duty | General Purpose |
| Threads per Inch | 32 |
| Thread Type | UNF |
| Right / Left Hand | Right Hand |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Bearing Type | Plain Bearing |
| Outer Race Material | Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance |
| Static Load Rating [Max] | 1169 lbf |
| Housing Width | 1/4 in |
| Length Through Bore | 0.3125 in |
| Bore Size | 0.19 in |
| Thread Size | #10 |
| Grade | Precision |
| Lubrication | Relubricatable |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Weight | 0.028 LB |
| EAN or UPC | 190029031342 |

