Skip to content Skip to navigation menu
Aurora Bearing Co.KM-12F

KM-12F

KM Series General Purpose Precision Male Rod End
Item #103273594
  • General Purpose Precision Male Rod End
  • 3/4" Bore Size
  • 3/4 - 16 UNF Right Hand Thread
  • Regreasable
  • w/Flush Fitting
Aurora Bearing Co.KM-12F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • General Purpose Precision Male Rod End
  • 3/4" Bore Size
  • 3/4 - 16 UNF Right Hand Thread
  • Regreasable
  • w/Flush Fitting
Grade Precision
Thread Pitch N/A
Length Through Bore 0.875 in
Housing Width 11/16 in
Outer Race Material Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance
Right / Left Hand Right Hand
Lube Fitting w/ Flush Fitting
Bearing Type Plain Bearing
Thread Designation 3/4 - 16 UNF
Ball Dia. 1 5/16 in
Ball Material Alloy Steel, Heat Treated, Hard Chrome Plated
Housing Material Carbon Steel, Protective Coated for Corrosion Resistance
Bore Size 0.75 in
Thread Type UNF
Thread Size 3/4
Static Load Rating [Max] 11518 lbf
Misalignment Range 14°
Duty General Purpose
Head Diameter 1 3/4 in
Threads per Inch 16
Lubrication Relubricatable
Weight 0.602 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison