- Female Rod End
- 2 in Bore
- Left Hand
- 2-12 UN-2B-LH
- 10.505 in Long
| Total Height | 10.505 in |
| External Thread Length | 4 in |
| Lubrication | Zerk Fitting |
| Body Material | Alloy steel, protective coated for corrosion resistance. |
| Ball Dia. | 2 7/8 in |
| Thread Type | UN-2B-LH |
| Thread Hand | Left Hand |
| Thread Size | 2-12 |
| Housing Material | Alloy Steel |
| Type | Rod End |
| Misalignment | 6 degrees |
| Inch/Metric | Inch |
| Head Diameter | 5.01 in |
| Bore Size | 2 in |
| Ball Material | 52100 Steel |
| Static Load Rating [Max] | 153528 lbf |
| Weight | 15.0 LB |
| EAN or UPC | 190029030321 |

