- Female Rod End
- 1.5 in Bore
- Left Hand
- 1 1/2-12 UNF-2B-LH
- 7.125 in Long
| Static Load Rating [Max] | 64770 lbf |
| Inch/Metric | Inch |
| Thread Hand | Left Hand |
| Thread Size | 1 1/2-12 |
| Body Material | Alloy steel, protective coated for corrosion resistance. |
| Bore Size | 1.5 in |
| Total Height | 7.125 in |
| Lubrication | None |
| Ball Material | 52100 Steel |
| Head Diameter | 3 1/2 in |
| Ball Dia. | 2.155 in |
| Type | Rod End |
| Housing Material | Alloy Steel |
| External Thread Length | 2.625 in |
| Misalignment | 6.5 degrees |
| Thread Type | UNF-2B-LH |
| Weight | 6.5 LB |
| EAN or UPC | 190029030260 |

