Skip to content Skip to navigation menu
Aurora Bearing Co.KG-12F

KG-12F

KG Series General Purpose Female Rod End
Item #103296237
  • Female Rod End
  • 0.75 in Bore
  • Left Hand
  • 3/4-16 UNF-2B-LH
  • 3.75 in Long
Aurora Bearing Co.KG-12F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Female Rod End
  • 0.75 in Bore
  • Left Hand
  • 3/4-16 UNF-2B-LH
  • 3.75 in Long
Housing Material Low Carbon Steel
Bore Size 0.75 in
Lubrication Flush Fitting
Thread Hand Left Hand
Inch/Metric Inch
Head Diameter 1 3/4 in
Ball Material Alloy Steel
Total Height 3.75 in
External Thread Length 1.75 in
Static Load Rating [Max] 9214 lbf
Ball Dia. 1.312 in
Misalignment 14 degrees
Type Rod End
Thread Type UNF-2B-LH
Thread Size 3/4-16
Weight 0.723 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison