
- High Strength Precision Male Rod End
- 6 mm Bore
- Left Hand
- M6 x 1.0 -6g-LH Thread
- None
Thread Type | -6g-LH |
Radial Static Capacity | 7296 N |
Head Diameter | 19 mm |
Bore Size | 6 mm |
Ball Dia. | 12.7 mm |
Thread Size | M6 x 1.0 |
Center Line to Base Dimension [Min] | 36.000 mm |
Total Height | 45.5 mm |
Housing Material | Carbon Steel |
Misalignment | 13 degrees |
Thread Hand | Left Hand |
Ball Material | Alloy Steel |
Type | Rod End |
Inch/Metric | Metric |
Lubrication | None |
Weight | 0.0 LB |
EAN or UPC | 190029029998 |
