- General Purpose Precision Male Rod End
- 7/16" Bore Size
- 7/16 - 20 UNF Left Hand Thread
- Regreasable
- w/Flush Fitting
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Misalignment Range | 14° |
| Bearing Type | Plain Bearing |
| Grade | Precision |
| Duty | General Purpose |
| Ball Dia. | 13/16 in |
| Right / Left Hand | Left Hand |
| Housing Width | 7/16 in |
| Threads per Inch | 20 |
| Thread Designation | 7/16 - 20 UNF |
| Thread Pitch | N/A |
| Head Diameter | 1 1/8 in |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Thread Type | UNF |
| Static Load Rating [Max] | 4218 lbf |
| Thread Size | 7/16 |
| Outer Race Material | Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance |
| Length Through Bore | 0.5625 in |
| Lubrication | Relubricatable |
| Bore Size | 0.4375 in |
| Lube Fitting | w/ Flush Fitting |
| Weight | 0.16 LB |

