- General Purpose Precision Male Rod End
- 3/8" Bore Size
- 3/8 - 24 UNF Left Hand Thread
- Non-Relubricatable
- w/o Lube Fitting
| Ball Dia. | 0.719 in |
| Thread Pitch | N/A |
| Head Diameter | 1 in |
| Thread Designation | 3/8 - 24 UNF |
| Misalignment Range | 12° |
| Lubrication | Non-Relubricatable |
| Grade | Precision |
| Thread Size | 3/8 |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Right / Left Hand | Left Hand |
| Lube Fitting | w/o Lube Fitting |
| Bearing Type | Plain Bearing |
| Duty | General Purpose |
| Bore Size | 0.375 in |
| Thread Type | UNF |
| Outer Race Material | Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance |
| Threads per Inch | 24 |
| Housing Width | 0.406 in |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Length Through Bore | 0.5 in |
| Static Load Rating [Max] | 3915 lbf |
| Weight | 0.112 LB |
| EAN or UPC | 190029029417 |

