- General Purpose Precision Male Rod End
- 2" Bore Size
- 2 - 12 UN Left Hand Thread
- Regreasable
- w/Flush Fitting
| Thread Pitch | N/A |
| Lubrication | Relubricatable |
| Thread Size | 2 |
| Threads per Inch | 12 |
| Housing Material | Alloy Steel, Protective Coated for Corrosion Resistance |
| Head Diameter | 5 in |
| Thread Designation | 2 - 12 UN |
| Ball Material | 52100 Steel, Heat Treated, Protective Coated for Corrosion Resistance |
| Bearing Type | Plain Bearing |
| Bore Size | 2 in |
| Thread Type | UN |
| Duty | General Purpose |
| Right / Left Hand | Left Hand |
| Ball Dia. | 2 7/8 in |
| Length Through Bore | 1.75 in |
| Misalignment Range | 6° |
| Outer Race Material | 52100 Steel, Heat Treated, Protective Coated for Corrosion Resistance |
| Grade | Precision |
| Housing Width | 1 1/2 in |
| Lube Fitting | w/ Flush Fitting |
| Static Load Rating [Max] | 153528 lbf |
| Weight | 14.25 LB |

