- General Purpose Precision Male Rod End
- 1 1/2" Bore Size
- 1 1/2 - 12 UNF Left Hand Thread
- Regreasable
- w/Flush Fitting
| Lube Fitting | w/ Flush Fitting |
| Grade | Precision |
| Lubrication | Relubricatable |
| Ball Material | 52100 Steel, Heat Treated, Protective Coated for Corrosion Resistance |
| Duty | General Purpose |
| Static Load Rating [Max] | 64770 lbf |
| Misalignment Range | 6 1/2° |
| Ball Dia. | 2.155 in |
| Thread Pitch | N/A |
| Bearing Type | Plain Bearing |
| Thread Type | UNF |
| Housing Width | 1 1/8 in |
| Outer Race Material | 52100 Steel, Heat Treated, Protective Coated for Corrosion Resistance |
| Thread Designation | 1 1/2 - 12 UNF |
| Bore Size | 1.5 in |
| Threads per Inch | 12 |
| Length Through Bore | 1.3125 in |
| Right / Left Hand | Left Hand |
| Thread Size | 1 1/2 |
| Housing Material | Alloy Steel, Protective Coated for Corrosion Resistance |
| Head Diameter | 3 1/2 in |
| Weight | 4.75 LB |

