Skip to content Skip to navigation menu
Aurora Bearing Co.KB-20-1

KB-20-1

KB Series General Purpose Precision Male Rod End
Item #101706237
  • General Purpose Precision Male Rod End
  • 1 1/4" Bore Size
  • 1 1/4 - 12 UNF Left Hand Thread
  • Non-Relubricatable
  • w/o Lube Fitting
Aurora Bearing Co.KB-20-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • General Purpose Precision Male Rod End
  • 1 1/4" Bore Size
  • 1 1/4 - 12 UNF Left Hand Thread
  • Non-Relubricatable
  • w/o Lube Fitting
Thread Type UNF
Length Through Bore 1.09375 in
Static Load Rating [Max] 44500 lbf
Thread Designation 1 1/4 - 12 UNF
Bore Size 1.25 in
Ball Material Alloy Steel, Heat Treated, Hard Chrome Plated
Head Diameter 2 3/4 in
Grade Precision
Housing Width 15/16 in
Duty General Purpose
Threads per Inch 12
Misalignment Range
Thread Size 1 1/4
Outer Race Material Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance
Lubrication Non-Relubricatable
Ball Dia. 1.795 in
Right / Left Hand Left Hand
Bearing Type Plain Bearing
Thread Pitch N/A
Lube Fitting w/o Lube Fitting
Housing Material Alloy Steel, Protective Coated for Corrosion Resistance
Weight 2.406 LB
EAN or UPC 190029029233
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison