- High Strength Precision Male Rod End
- 0.3125 in Bore
- Right Hand
- 7/16-20 UNJF-3A Thread
- Self-Lubricating
| Misalignment | 22 degrees |
| Thread Hand | Right Hand |
| Ball Material | 52100 Steel |
| Inch/Metric | Inch |
| Total Height | 2.7 in |
| Center Line to Base Dimension [Min] | 2 1/8 in |
| Thread Type | UNJF-3A |
| Lubrication | Self-Lubricating |
| Thread Size | 7/16-20 |
| Housing Material | 4340 Alloy Steel |
| Bore Size | 0.3125 in |
| Radial Static Capacity | 11781 lbf |
| Head Diameter | 1.15 in |
| Ball Dia. | 0.781 in |
| Type | Rod End |
| Weight | 0.0 LB |
| EAN or UPC | 190029028274 |

