- High Strength Precision Male Rod End
- 0.25 in Bore
- Right Hand
- 3/8-24 UNJF-3A Thread
- Self-Lubricating
| Misalignment | 23 degrees |
| Bore Size | 0.25 in |
| Ball Material | 52100 Steel |
| Thread Type | UNJF-3A |
| Inch/Metric | Inch |
| Thread Size | 3/8-24 |
| Head Diameter | 1.025 in |
| Housing Material | 4340 Alloy Steel |
| Lubrication | Self-Lubricating |
| Thread Hand | Right Hand |
| Total Height | 2.4505 in |
| Center Line to Base Dimension [Min] | 1.938 in |
| Ball Dia. | 0.593 in |
| Radial Static Capacity | 10789 lbf |
| Type | Rod End |
| Weight | 0.0 LB |
| EAN or UPC | 190029028250 |

