- High Strength Precision Male Rod End
- 0.75 in Bore
- Right Hand
- 7/8-14 UNJF-3A Thread
- Self-Lubricating
| Thread Hand | Right Hand |
| Lubrication | Self-Lubricating |
| Ball Dia. | 1 3/8 in |
| Thread Size | 7/8-14 |
| Type | Rod End |
| Inch/Metric | Inch |
| Housing Material | 4340 Alloy Steel |
| Head Diameter | 2.025 in |
| Bore Size | 0.75 in |
| Center Line to Base Dimension [Min] | 3 3/8 in |
| Radial Static Capacity | 38660 lbf |
| Total Height | 4.3875 in |
| Ball Material | 52100 Steel |
| Thread Type | UNJF-3A |
| Misalignment | 18 degrees |
| Weight | 0.0 LB |
| EAN or UPC | 190029028236 |

