- High Strength Precision Male Rod End
- 0.625 in Bore
- Left Hand
- 3/4-16 UNJF-3A-LH Thread
- Self-Lubricating
| Housing Material | 4340 Alloy Steel |
| Thread Hand | Left Hand |
| Total Height | 3.7625 in |
| Type | Rod End |
| Thread Type | UNJF-3A-LH |
| Thread Size | 3/4-16 |
| Misalignment | 19 degrees |
| Bore Size | 0.625 in |
| Radial Static Capacity | 32067 lbf |
| Inch/Metric | Inch |
| Center Line to Base Dimension [Min] | 2 7/8 in |
| Ball Dia. | 1 1/4 in |
| Lubrication | Self-Lubricating |
| Ball Material | 52100 Steel |
| Head Diameter | 1.775 in |
| Weight | 0.0 LB |
| EAN or UPC | 190029028076 |

