- Female Rod End
- 0.25 in Bore
- Right Hand
- 5/16-24 UNF-3B
- 1.938 in Long
| Thread Size | 5/16-24 |
| External Thread Length | 0.844 in |
| Ball Dia. | 0.687 in |
| Head Diameter | 0.938 in |
| Inch/Metric | Inch |
| Type | Rod End |
| Total Height | 1.938 in |
| Static Load Rating [Max] | 3359 lbf |
| Housing Material | Carbon Steel |
| Thread Type | UNF-3B |
| Thread Hand | Right Hand |
| Misalignment | 10 degrees |
| Bore Size | 0.25 in |
| Ball Material | Alloy Steel |
| Lubrication | None |
| Weight | 0.0 LB |

