- Female Rod End
- 0.19 in Bore
- Right Hand
- 1/4-28 UNF-3B
- 1.781 in Long
| Misalignment | 15 degrees |
| Housing Material | Carbon Steel |
| Inch/Metric | Inch |
| Thread Type | UNF-3B |
| Thread Hand | Right Hand |
| External Thread Length | 0.75 in |
| Ball Dia. | 0.562 in |
| Ball Material | Alloy Steel |
| Type | Rod End |
| Head Diameter | 0.812 in |
| Total Height | 1.781 in |
| Bore Size | 0.19 in |
| Lubrication | None |
| Thread Size | 1/4-28 |
| Static Load Rating [Max] | 3152 lbf |
| Weight | 0.0 LB |

