- 20 mm Bore
- M20 X 1.5 Right Hand Thread
- Commercial Grade
- Regreasable
| Bore Size | 20 mm |
| Head Diameter | 46 mm |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Misalignment Range | 55° |
| Bearing Type | Plain Bearing |
| Lube Fitting | w/ Lube Fitting |
| Thread Length [Min] | 40.000 mm |
| Ball Material | Sintered Steel, Heat Treated, Oil Impregnated |
| Right / Left Hand | Right Hand |
| Thread Pitch | 1.5 mm |
| Thread Type | Metric |
| Thread Size | M20 |
| Length Through Bore | 25 mm |
| Misalignment [Min] | 29 degrees |
| Base Dia. | 34 mm |
| Grade | Commercial |
| Across Wrench Flats | 30 mm |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 57101 lbf |
| Ball Dia. | 34.93 mm |
| Housing Width | 16.25 mm |
| Misalignment [Max] | 55 degrees |
| Weight | 0.69 LB |
| EAN or UPC | 190029023132 |

