- Female Rod End
- 0.3125 in Bore
- Right Hand
- 5/16-24 UNF-2B
- 1.8125 in Long
| Ball Dia. | 5/8 in |
| External Thread Length | 0.687 in |
| Housing Material | Low Carbon Steel |
| Misalignment | 46 degrees |
| Thread Size | 5/16-24 |
| Thread Hand | Right Hand |
| Head Diameter | 7/8 in |
| Inch/Metric | Inch |
| Lubrication | None |
| Ball Material | Alloy Steel |
| Thread Type | UNF-2B |
| Type | Rod End |
| Static Load Rating [Max] | 715 lbf |
| Total Height | 1.8125 in |
| Bore Size | 0.3125 in |
| Weight | 0.11 LB |
| EAN or UPC | 190029022791 |

