- 3/4" Bore
- 3/4-16 Right Hand Thread
- Commercial Grade
- Non-Relubricatable
| Housing Width | 0.593 in |
| Ball Dia. | 1 5/16 in |
| Thread Type | UNF |
| Head Diameter | 1 3/4 in |
| Grade | Commercial |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Bore Size | 0.75 in |
| Lubrication | Non-Relubricatable |
| Thread Size | 3/4 |
| Misalignment Range | 24° |
| Length Through Bore | 0.875 in |
| Threads per Inch | 16 |
| Lube Fitting | w/o Lube Fitting |
| Ball Material | Sintered Steel, Heat Treated, Oil Impregnated |
| Static Load Rating [Max] | 14207 lbf |
| Right / Left Hand | Right Hand |
| Bearing Type | Plain Bearing |
| Thread Pitch | N/A |
| Weight | 0.57 LB |

