Skip to content Skip to navigation menu
Aurora Bearing Co.CM-10F

CM-10F

CM Series General Purpose Economy Male Rod End
Item #102880090
  • General Purpose Economy Male Rod End
  • 5/8" Bore Size
  • 5/8 - 18 UNF Right Hand Thread
  • Regreasable
  • w/Flush Fitting
Aurora Bearing Co.CM-10F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • General Purpose Economy Male Rod End
  • 5/8" Bore Size
  • 5/8 - 18 UNF Right Hand Thread
  • Regreasable
  • w/Flush Fitting
Outer Race Material N/A
Right / Left Hand Right Hand
Bearing Type Plain Bearing
Bore Size 0.625 in
Grade Economy
Housing Width 0.484 in
Threads per Inch 18
Ball Dia. 1 1/8 in
Length Through Bore 0.75 in
Head Diameter 1 1/2 in
Duty General Purpose
Lubrication Relubricatable
Thread Designation 5/8 - 18 UNF
Thread Type UNF
Misalignment Range 26°
Static Load Rating [Max] 9713 lbf
Lube Fitting w/ Flush Fitting
Ball Material Sintered Steel, Heat Treated, Oil Impregnated
Thread Pitch N/A
Thread Size 5/8
Housing Material Carbon Steel, Protective Coated for Corrosion Resistance
Weight 0.36 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison