Aurora Bearing Co.
CM-10ET
CM-ET Series Precision Self-Lubricating Stainless Steel Male Rod End
Item #100740973
- Corrosion Resistant-Duty Precision Male Rod End
- 5/8" Bore Size
- 5/8 - 18 UNF Right Hand Thread
- Self-Lubricating
- w/o Lube Fitting
| Thread Size | 5/8 |
| Lubrication | Self-Lubricating |
| Thread Pitch | N/A |
| Head Diameter | 1 1/2 in |
| Lube Fitting | w/o Lube Fitting |
| Misalignment Range | 26° |
| Length Through Bore | 0.75 in |
| Outer Race Material | N/A |
| Right / Left Hand | Right Hand |
| Liner | PTFE |
| Threads per Inch | 18 |
| Bearing Type | Plain Bearing |
| Thread Designation | 5/8 - 18 UNF |
| Ball Dia. | 1 1/16 in |
| Duty | Corrosion Resistant-Duty |
| Static Load Rating [Max] | 16922 lbf |
| Bore Size | 0.625 in |
| Housing Material | 17-4 PH Stainless Steel |
| Grade | Precision |
| Thread Type | UNF |
| Ball Material | 440C Stainless Steel, Heat Treated, Hard Chrome Plated |
| Housing Width | 0.484 in |
| Weight | 0.56 LB |
| EAN or UPC | 190029021152 |
