- 8 mm Bore
- M8 X 1.25 Left Hand Thread
- Commercial Grade
- Non-Relubricatable
| Thread Size | M8 |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Static Load Rating [Max] | 15190 lbf |
| Thread Length [Min] | 17.000 mm |
| Ball Dia. | 15.88 mm |
| Misalignment [Min] | 28 degrees |
| Base Dia. | 16 mm |
| Across Wrench Flats | 14 mm |
| Lubrication | Non-Relubricatable |
| Thread Type | Metric |
| Bearing Type | Plain Bearing |
| Head Diameter | 22.25 mm |
| Misalignment [Max] | 59 degrees |
| Bore Size | 8 mm |
| Misalignment Range | 59° |
| Right / Left Hand | Left Hand |
| Length Through Bore | 12 mm |
| Grade | Commercial |
| Ball Material | Sintered Steel, Heat Treated, Oil Impregnated |
| Housing Width | 8 mm |
| Lube Fitting | w/o Lube Fitting |
| Thread Pitch | 1.25 mm |
| Weight | 0.0 LB |
| EAN or UPC | 190029021114 |

