- Female Rod End
- 0.4375 in Bore
- Left Hand
- 7/16-20 UNF-2B-LH
- 2.3745 in Long
| Thread Type | UNF-2B-LH |
| Housing Material | Low Carbon Steel |
| Bore Size | 0.4375 in |
| Thread Size | 7/16-20 |
| Lubrication | Flush Fitting |
| Ball Material | Alloy Steel |
| Inch/Metric | Inch |
| Type | Rod End |
| Head Diameter | 1 1/8 in |
| Misalignment | 21 degrees |
| Thread Hand | Left Hand |
| External Thread Length | 0.937 in |
| Ball Dia. | 0.812 in |
| Total Height | 2.3745 in |
| Weight | 0.18 LB |

