- Female Rod End
- 0.4375 in Bore
- Left Hand
- 7/16-20 UNF-2B-LH
- 2.3745 in Long
| Type | Rod End |
| Total Height | 2.3745 in |
| Misalignment | 17 degrees |
| Housing Material | 17-4 PH Stainless Steel |
| Thread Type | UNF-2B-LH |
| Static Load Rating [Max] | 9370 lbf |
| Head Diameter | 1 1/8 in |
| Thread Size | 7/16-20 |
| Lubrication | Self-Lubricating |
| Ball Material | 440 C Stainless Steel |
| External Thread Length | 0.937 in |
| Ball Dia. | 0.781 in |
| Inch/Metric | Inch |
| Bore Size | 0.4375 in |
| Thread Hand | Left Hand |
| Weight | 0.0 LB |
| EAN or UPC | 190029020797 |

