- Female Rod End
- 0.75 in Bore
- Left Hand
- 3/4-16 UNF-2B-LH
- 3.75 in Long
| Ball Dia. | 1 1/4 in |
| Type | Rod End |
| Housing Material | 17-4 PH Stainless Steel |
| Thread Type | UNF-2B-LH |
| Thread Hand | Left Hand |
| Thread Size | 3/4-16 |
| Misalignment | 20 degrees |
| External Thread Length | 1.562 in |
| Static Load Rating [Max] | 25549 lbf |
| Bore Size | 0.75 in |
| Lubrication | Self-Lubricating |
| Inch/Metric | Inch |
| Total Height | 3.75 in |
| Ball Material | 440 C Stainless Steel |
| Head Diameter | 1 3/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 190029020582 |

