- General Purpose Economy Male Rod End
- 8 mm Bore Size
- M8 x 1.25 Left Hand Thread
- Non-Relubricatable
- w/o Lube Fitting
| Misalignment Range | 28° |
| Ball Dia. | 15.88 mm |
| Lube Fitting | w/o Lube Fitting |
| Right / Left Hand | Left Hand |
| Thread Size | M8 |
| Thread Pitch | 1.25 mm |
| Ball Material | Sintered Steel, Heat Treated, Oil Impregnated |
| Housing Width | 8 mm |
| Misalignment [Min] | 28 degrees |
| Thread Designation | M8 x 1.25 |
| Duty | General Purpose |
| Grade | Economy |
| Bore Size | 8 mm |
| Bearing Type | Plain Bearing |
| Outer Race Material | N/A |
| Length Through Bore | 12 mm |
| Static Load Rating [Max] | 13591 lbf |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Head Diameter | 22.25 mm |
| Misalignment [Max] | 59 degrees |
| Thread Type | Metric |
| Lubrication | Non-Relubricatable |
| Weight | 0.0 LB |
| EAN or UPC | 190029020513 |

