- General Purpose Economy Male Rod End
- 1/2" Bore Size
- 1/2 - 20 UNF Left Hand Thread
- Regreasable
- w/Flush Fitting
| Thread Designation | 1/2 - 20 UNF |
| Bore Size | 0.5 in |
| Lube Fitting | w/ Flush Fitting |
| Misalignment Range | 20° |
| Right / Left Hand | Left Hand |
| Outer Race Material | N/A |
| Head Diameter | 1 5/16 in |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Static Load Rating [Max] | 8338 lbf |
| Ball Dia. | 15/16 in |
| Grade | Economy |
| Ball Material | Sintered Steel, Heat Treated, Oil Impregnated |
| Duty | General Purpose |
| Length Through Bore | 0.625 in |
| Lubrication | Relubricatable |
| Thread Type | UNF |
| Bearing Type | Plain Bearing |
| Threads per Inch | 20 |
| Thread Pitch | N/A |
| Thread Size | 1/2 |
| Housing Width | 0.453 in |
| Weight | 0.24 LB |

