Aurora Bearing Co.
CB-8ET
CB-ET Series Precision Self-Lubricating Stainless Steel Male Rod End
Item #102221094
- Corrosion Resistant-Duty Precision Male Rod End
- 1/2" Bore Size
- 1/2 - 20 UNF Left Hand Thread
- Self-Lubricating
- w/o Lube Fitting
| Thread Pitch | N/A |
| Static Load Rating [Max] | 15130 lbf |
| Housing Material | 17-4 PH Stainless Steel |
| Ball Dia. | 7/8 in |
| Thread Designation | 1/2 - 20 UNF |
| Threads per Inch | 20 |
| Duty | Corrosion Resistant-Duty |
| Thread Type | UNF |
| Bearing Type | Plain Bearing |
| Misalignment Range | 20° |
| Bore Size | 0.5 in |
| Right / Left Hand | Left Hand |
| Thread Size | 1/2 |
| Head Diameter | 1 5/16 in |
| Grade | Precision |
| Lubrication | Self-Lubricating |
| Liner | PTFE |
| Lube Fitting | w/o Lube Fitting |
| Ball Material | 440C Stainless Steel, Heat Treated, Hard Chrome Plated |
| Length Through Bore | 0.625 in |
| Outer Race Material | N/A |
| Housing Width | 0.453 in |
| Weight | 0.0 LB |
| EAN or UPC | 190029020261 |
