- General Purpose Economy Male Rod End
- 5/8" Bore Size
- 5/8 - 18 UNF Left Hand Thread
- Regreasable
- w/Lube Fitting
| Thread Type | UNF |
| Outer Race Material | N/A |
| Bearing Type | Plain Bearing |
| Head Diameter | 1 1/2 in |
| Thread Size | 5/8 |
| Lube Fitting | w/ Lube Fitting |
| Duty | General Purpose |
| Ball Dia. | 1 1/8 in |
| Grade | Economy |
| Threads per Inch | 18 |
| Lubrication | Relubricatable |
| Thread Pitch | N/A |
| Static Load Rating [Max] | 9713 lbf |
| Thread Designation | 5/8 - 18 UNF |
| Length Through Bore | 0.75 in |
| Misalignment Range | 26° |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Ball Material | Sintered Steel, Heat Treated, Oil Impregnated |
| Housing Width | 0.484 in |
| Bore Size | 0.625 in |
| Right / Left Hand | Left Hand |
| Weight | 0.36 LB |
| EAN or UPC | 190029020025 |

