- Female Rod End
- 5 mm Bore
- Right Hand
- M5 x 0.8 -6H
- 35 mm Long
| Type | Rod End |
| Thread Type | -6H |
| External Thread Length | 14 mm |
| Housing Material | Alloy Steel |
| Inch/Metric | Metric |
| Thread Size | M5 x 0.8 |
| Misalignment | 14 degrees |
| Total Height | 35 mm |
| Static Load Rating [Max] | 16396 N |
| Head Diameter | 16 mm |
| Ball Dia. | 11.1 mm |
| Thread Hand | Right Hand |
| Bore Size | 5 mm |
| Lubrication | None |
| Ball Material | Alloy Steel |
| Weight | 0.0 LB |
| EAN or UPC | 190029019531 |

