- Female Rod End
- 0.375 in Bore
- Right Hand
- 3/8-24 UNF-3B
- 2.125 in Long
| Lube Fitting | w/o Lube Fitting |
| Misalignment | 12 degrees |
| Housing Material | Alloy Steel |
| Ball Material | Alloy Steel |
| Total Height | 2.125 in |
| Thread Length [Min] | 15/16 in |
| Right / Left Hand | Right Hand |
| Threads per Inch | 24 |
| Thread Type | UNF, UNF-3B |
| Head Diameter | 1 in |
| Thread Pitch | N/A |
| Ball Dia. | 0.719 in |
| Lubrication | None |
| Grade | Precision |
| Inch/Metric | Inch |
| Misalignment Range | 12° |
| Base Dia. | 11/16 in |
| Thread Hand | Right Hand |
| External Thread Length | 0.937 in |
| Housing Width | 0.406 in |
| Bore Size | 0.375 in |
| Length Through Bore | 0.5 in |
| Static Load Rating [Max] | 9544 lbf |
| Type | Rod End |
| Bearing Type | Plain Bearing |
| Outer Race Material | Heat Treated Alloy Steel Plated for Corrosion Resistance |
| Across Wrench Flats | 9/16 in |
| Thread Size | 3/8-24, 3/8 |
| Weight | 0.152 LB |
| EAN or UPC | 190029018541 |

