- Female Rod End
- 0.19 in Bore
- Right Hand
- 10-32 UNF-3B
- 1.3745 in Long
| Bearing Type | Plain Bearing |
| Inch/Metric | Inch |
| Lube Fitting | w/ Lube Fitting |
| Static Load Rating [Max] | 3733 lbf |
| Thread Size | 10-32, #10 |
| Misalignment | 13 degrees |
| Right / Left Hand | Right Hand |
| Grade | Precision |
| Bore Size | 0.19 in |
| Base Dia. | 0.406 in |
| Housing Material | Alloy Steel |
| Thread Pitch | N/A |
| External Thread Length | 0.562 in |
| Ball Dia. | 0.437 in |
| Housing Width | 1/4 in |
| Ball Material | Alloy Steel |
| Head Diameter | 5/8 in |
| Thread Length [Min] | 9/16 in |
| Threads per Inch | 32 |
| Thread Type | UNF, UNF-3B |
| Type | Rod End |
| Misalignment Range | 13° |
| Across Wrench Flats | 5/16 in |
| Thread Hand | Right Hand |
| Total Height | 1.3745 in |
| Lubrication | Zerk Fitting |
| Length Through Bore | 0.3125 in |
| Outer Race Material | Heat Treated Alloy Steel Plated for Corrosion Resistance |
| Weight | 0.038 LB |
| EAN or UPC | 190029018473 |

