- Female Rod End
- 2 in Bore
- Right Hand
- 2-12 UN-2B
- 10.525 in Long
| Body Material | Alloy steel, heat treated, protective coated for corrosion resistance. |
| Total Height | 10.525 in |
| Thread Hand | Right Hand |
| Misalignment | 7.5 degrees |
| Ball Material | Alloy Steel |
| External Thread Length | 4 in |
| Static Load Rating [Max] | 280740 lbf |
| Thread Size | 2-12 |
| Inch/Metric | Inch |
| Housing Material | Alloy Steel |
| Head Diameter | 5.01 in |
| Lubrication | Self-Lubricating |
| Bore Size | 2 in |
| Thread Type | UN-2B |
| Ball Dia. | 2.937 in |
| Type | Rod End |
| Weight | 0.0 LB |
| EAN or UPC | 190029018442 |

