- Female Rod End
- 1.5 in Bore
- Right Hand
- 1 1/2-12 UNF-2B
- 7.125 in Long
| Inch/Metric | Inch |
| Type | Rod End |
| Static Load Rating [Max] | 126450 lbf |
| Ball Dia. | 2.155 in |
| Bore Size | 1.5 in |
| Thread Size | 1 1/2-12 |
| Misalignment | 6.5 degrees |
| Total Height | 7.125 in |
| Thread Hand | Right Hand |
| External Thread Length | 2.625 in |
| Head Diameter | 3 1/2 in |
| Housing Material | Alloy Steel |
| Ball Material | 52100 Steel |
| Thread Type | UNF-2B |
| Lubrication | Zerk Fitting |
| Body Material | Alloy steel, heat treated, protective coated for corrosion resistance. |
| Weight | 4.437 LB |
| EAN or UPC | 190029018404 |

