- Female Rod End
- 1 in Bore
- Right Hand
- 1-14 UNS-3B
- 5.5 in Long
| Inch/Metric | Inch |
| Static Load Rating [Max] | 76200 lbf |
| Thread Hand | Right Hand |
| External Thread Length | 2.125 in |
| Bore Size | 1 in |
| Head Diameter | 2 3/4 in |
| Lubrication | None |
| Thread Size | 1-14 |
| Misalignment | 17 degrees |
| Housing Material | Alloy Steel |
| Ball Dia. | 1 7/8 in |
| Total Height | 5.5 in |
| Thread Type | UNS-3B |
| Ball Material | Alloy Steel |
| Type | Rod End |
| Weight | 0.0 LB |
| EAN or UPC | 190029018251 |

