- Female Rod End
- 0.375 in Bore
- Right Hand
- 3/8-24 UNJF-3B
- 2.3245 in Long
| Head Diameter | 1.025 in |
| Lubrication | Self-Lubricating |
| Ball Dia. | 0.687 in |
| Thread Size | 3/8-24 |
| Inch/Metric | Inch |
| Type | Rod End |
| Housing Material | 4340 Alloy Steel |
| Total Height | 2.3245 in |
| External Thread Length | 1 in |
| Bore Size | 0.375 in |
| Static Load Rating [Max] | 8550 lbf |
| Misalignment | 8 degrees |
| Thread Type | UNJF-3B |
| Thread Hand | Right Hand |
| Ball Material | 440 C Stainless Steel |
| Weight | 0.0 LB |
| EAN or UPC | 190029018107 |

