- Female Rod End
- 0.3125 in Bore
- Right Hand
- 3/8-24 UNJF-3B
- 2.075 in Long
| Type | Rod End |
| Thread Type | UNJF-3B |
| Thread Size | 3/8-24 |
| Housing Material | 4340 Alloy Steel |
| Misalignment | 14 degrees |
| Ball Dia. | 0.593 in |
| Static Load Rating [Max] | 7180 lbf |
| Inch/Metric | Inch |
| External Thread Length | 0.875 in |
| Bore Size | 0.3125 in |
| Lubrication | Self-Lubricating |
| Thread Hand | Right Hand |
| Head Diameter | 0.9 in |
| Ball Material | 440 C Stainless Steel |
| Total Height | 2.075 in |
| Weight | 0.0 LB |

