- High Strength Precision Male Rod End
- 1 in Bore
- Right Hand
- 1 1/4-12 UNJF-3A Thread
- Self-Lubricating
| Total Height | 5.5125 in |
| Ball Material | 440 C Stainless Steel |
| Thread Type | UNJF-3A |
| Lubrication | Self-Lubricating |
| Center Line to Base Dimension [Min] | 4 1/8 in |
| Inch/Metric | Inch |
| Thread Hand | Right Hand |
| Thread Size | 1 1/4-12 |
| Ball Dia. | 1 7/8 in |
| Housing Material | 4340 Alloy Steel |
| Radial Static Capacity | 80300 lbf |
| Type | Rod End |
| Bore Size | 1 in |
| Head Diameter | 2.775 in |
| Misalignment | 12 degrees |
| Weight | 0.0 KG |
| EAN or UPC | 190029017681 |

