- 5/16" Bore
- 5/16-24 Right Hand Thread
- Aerospace Grade
- Self-Lubricating
| Length Through Bore | 0.4375 in |
| Thread Pitch | N/A |
| Lubrication | Self-Lubricating |
| Ball Dia. | 0.593 in |
| Threads per Inch | 24 |
| Outer Race Material | 17-4 PH Stainless Steel, Heat Treated |
| Housing Width | 0.372 in |
| Lube Fitting | w/o Lube Fitting |
| Bore Size | 0.3125 in |
| Grade | Aerospace |
| Ball Material | 440C Stainless Steel, Heat Treated, Hard Chrome Plated |
| Misalignment Range | 14° |
| Housing Material | 4340 Alloy Steel, Heat Treated, Cadmium Plated |
| Right / Left Hand | Right Hand |
| Liner | AT3200 Bearing Liner |
| Thread Type | UNF |
| Head Diameter | 0.9 in |
| Thread Size | 5/16 |
| Bearing Type | Plain Bearing |
| Weight | 0.087 LB |

