- High Strength Precision Male Rod End
- 0.625 in Bore
- Right Hand
- 5/8-18 UNJF-3A Thread
- Self-Lubricating
| Inch/Metric | Inch |
| Radial Static Capacity | 21900 lbf |
| Thread Size | 5/8-18 |
| Thread Type | UNJF-3A |
| Housing Material | 4340 Alloy Steel |
| Head Diameter | 1.525 in |
| Center Line to Base Dimension [Min] | 2 5/8 in |
| Total Height | 3.3875 in |
| Ball Dia. | 1.062 in |
| Ball Material | 440 C Stainless Steel |
| Misalignment | 12 degrees |
| Type | Rod End |
| Lubrication | Self-Lubricating |
| Thread Hand | Right Hand |
| Bore Size | 0.625 in |
| Weight | 0.0 LB |
| EAN or UPC | 190029017469 |

