- 5/8" Bore
- 5/8-18 Left Hand Thread
- Aerospace Grade
- Self-Lubricating
| Head Diameter | 1.525 in |
| Threads per Inch | 18 |
| Liner | AT3200 Bearing Liner |
| Bearing Type | Plain Bearing |
| Misalignment Range | 12° |
| Thread Pitch | N/A |
| Outer Race Material | 17-4 PH Stainless Steel, Heat Treated |
| Length Through Bore | 0.75 in |
| Right / Left Hand | Left Hand |
| Lubrication | Self-Lubricating |
| Lube Fitting | w/o Lube Fitting |
| Ball Material | 440C Stainless Steel, Heat Treated, Hard Chrome Plated |
| Thread Type | UNF |
| Grade | Aerospace |
| Ball Dia. | 1 1/16 in |
| Thread Size | 5/8 |
| Housing Material | 4340 Alloy Steel, Heat Treated, Cadmium Plated |
| Housing Width | 0.577 in |
| Bore Size | 0.625 in |
| Weight | 0.424 LB |

