- High Strength Precision Male Rod End
- 0.3125 in Bore
- Left Hand
- 5/16-24 UNJF-3A-LH Thread
- Self-Lubricating
| Bore Size | 0.3125 in |
| Thread Size | 5/16-24 |
| Center Line to Base Dimension [Min] | 1 7/8 in |
| Ball Material | 440 C Stainless Steel |
| Total Height | 2.325 in |
| Misalignment | 14 degrees |
| Inch/Metric | Inch |
| Type | Rod End |
| Thread Hand | Left Hand |
| Ball Dia. | 0.593 in |
| Housing Material | 4340 Alloy Steel |
| Lubrication | Self-Lubricating |
| Thread Type | UNJF-3A-LH |
| Radial Static Capacity | 7180 lbf |
| Head Diameter | 0.9 in |
| Weight | 0.0 KG |
| EAN or UPC | 190029016882 |

